- L070 Coupling Size
- 8 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 19.05 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Weight | 0.256 LB |
| EAN or UPC | 685144461513 |

