- Coupling Size: L075
- Insert Style: Open Center
- Material: Nitrile Butadiene Rubber
- Black
features
- Offers shaft positioning flexibility
- Highly flexible
- Oil-resistant
| Torque | 10.2 N-m |
| Color | Black |
| Coupling Size | L075 |
| HP @ RPM | 2.57 hp @ 800 rpm |
| Temperature Range [Max] | 212 °F |
| Coupling Type | Jaw |
| Material | Nitrile Butadiene Rubber |
| No. of Legs | 6 |
| RPM [Max] | 11,000 rpm |
| Torque Rating | 90.0 in lb |
| Temperature Range [Min] | -40 °F |
| Insert Style | Open Center |
| Outside Dia. | 1 3/4 in |
| Hardness | 80 Shore |
| Torque Rating [Max] | 90.0 ft lb |
| Weight | 0.019 LB |
| EAN or UPC | 685144106209 |

