- Insert for Size 090/095 Jaw Coupling
- Bronze
applications
- Low speed applications requiring high torque capabilities
features
- Offers shaft positioning flexibility
- Rigid, porous, oil-impregnated metal insert
- Performance is not affected by water, oil, dirt or extreme temperatures
| Torque Rating | 401.0 in lb |
| Coupling Size | L090, L095, AL090, AL095 |
| RPM [Max] | 9,000 rpm |
| Insert Style | Open Center |
| Coupling Type | Jaw |
| Torque Rating [Max] | 401.0 ft lb |
| Outside Dia. | 2.1100 in |
| Temperature Range [Max] | 450 °F |
| Color | Bronze |
| HP @ RPM | 4.11 hp @ 800 rpm |
| Temperature Range [Min] | -40 °F |
| Material | Bronze |
| No. of Legs | 6 |
| Weight | 0.22 LB |
| EAN or UPC | 685144110732 |

