- Insert for Size 090/095 Jaw Coupling
- Nitrile Butadiene Rubber
features
- Highly flexible
- Oil-resistant
| Material | Nitrile Butadiene Rubber |
| Coupling Size | L090, L095, AL090, AL095 |
| Color | Black |
| RPM [Max] | 9,000 rpm |
| Torque Rating [Max] | 144.0 ft lb |
| No. of Legs | 6 |
| Outside Dia. | 2.1100 in |
| HP @ RPM | 4.11 hp @ 800 rpm |
| Temperature Range [Max] | 212 °F |
| Torque Rating | 144.0 in lb |
| Coupling Type | Jaw |
| Insert Style | Solid |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |
| EAN or UPC | 685144110701 |

