- L090 Coupling Size
- 7/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.82 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Bore Dia. [Max] | 1 in |
| Keyway Size | 3/16 x 3/32 |
| RPM [Max] | 9000 rpm |
| Coupling Type | Jaw |
| Set Screw Size | 1/4-20 |
| Lock Type | Setscrew |
| Inch/Metric | Inch |
| Bore Dia. | 0.875 in - 7/8 in |
| Bore Dia. [Min] | 1/4 in |
| Outside Dia. | 2.11 in |
| Depth | 1.32 in |
| Color | Metallic |
| Length Through Bore | 0.82 in |
| Torque | 144 in lb |
| Material | Sintered Iron |
| Insert Style | Jaw Type |
| Overall Length | 2.15 in |
| Coupling Size | L090 |
| Hub Dia. | 2.11 in |
| Bore Type | Finished Bore and Keyway |
| Approximate Bore | 1.32 in |
| Weight | 0.56 LB |
| EAN or UPC | 685144107756 |

