- Insert for Size 099/100 Jaw Coupling
- Hytrel
- Open Center
applications
- Continuous load
- High torque and high temperature operations
features
- Offers shaft positioning flexibility
- Excellent resistance to oil and chemicals
| Insert Style | Open Center |
| Torque Rating [Max] | 792.0 ft lb |
| Color | Tan |
| Coupling Type | Jaw |
| Temperature Range [Min] | -60 °F |
| Material | Hytrel® |
| Outside Dia. | 2.5400 in |
| HP @ RPM | 22.6 hp @ 800 rpm |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 7,000 rpm |
| Coupling Size | L099, L100, AL099, AL100 |
| No. of Legs | 6 |
| Torque Rating | 792.0 in lb |
| Weight | 0.06 LB |
| EAN or UPC | 685144114860 |

