- Size 099 L Type Coupling Hub
- 11T16/32 Spline Bore
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Sintered iron
includes
- Centraloc spline locking feature
| Hub Dia. | 2.54 in |
| Lock Type | Setscrew |
| Coupling Type | Jaw |
| Coupling Size | 099, L099 |
| Spline Description | 16/32 |
| Spline Size | 11T 16/32 DP |
| Length Through Bore | 1.06 in |
| No. of Teeth | 11 |
| RPM [Max] | 7000 rpm |
| Outside Dia. | 2.54 in |
| Material | Sintered Iron |
| Overall Length | 2.84 in |
| Color | Metallic |
| Weight | 1.2 LB |
| EAN or UPC | 685144385727 |

