- L099 Coupling Size
- 15 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 26.92 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Length Through Bore | 26.92 mm |
| Outside Dia. | 64.52 mm |
| Input Bore Range | 15 mm to 30 mm |
| Depth | 1.77 in |
| Torque | 318 in lb |
| No. of Jaws | 3 |
| Bore Dia. [Min] | 11.0000 mm |
| Keyway Size | No Keyway |
| Approximate Bore | 44.96 mm |
| Rated HP @ 1,800 rpm | 9 1/10 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Material | Sintered Iron |
| Set Screw Size | 5/16-18 |
| Coupling Size | L099 |
| Hub Type | 1 |
| Rated Power @ 100 rpm | 1/2 hp |
| Rated HP @ 3,600 rpm | 18 hp |
| Coupling Type | Jaw |
| Hub Dia. | 2.54 in |
| RPM [Max] | 7000 rpm |
| Bore Dia. [Max] | 30.0000 mm |
| Rated HP @ 1,200 rpm | 6 hp |
| Color | Metallic |
| Overall Length | 72.14 mm |
| Weight | 1.25 LB |
| EAN or UPC | 685144526977 |

