Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L099X5/8HUB3/16

L Type Finished Bore Jaw Coupling Hub
Item #102116718
  • L099 Coupling Size
  • 5/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.06 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L099 Coupling Size
  • 5/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.06 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Hub Dia. 2.54 in
Bore Dia. 0.625 in - 5/8 in
Outside Dia. 2.54 in
Bore Type Finished Bore and Keyway
Bore Dia. [Max] 1.1880 in
Inch/Metric Inch
Coupling Type Jaw
Lock Type Setscrew
Bore Dia. [Min] 0.4370 in
Length Through Bore 1.06 in
Material Sintered Iron
RPM [Max] 7000 rpm
Coupling Size L099
Keyway Size 3/16 x 3/32
Overall Length 2.84 in
Depth 1.77 in
Set Screw Size 5/16-18
Torque 318 in lb
Insert Style Jaw Type
Approximate Bore 1.77 in
Color Metallic
Weight 1.239 LB
EAN or UPC 685144113368
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison