- L100 Coupling Size
- 28 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 35.05 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Hub Dia. | 2.54 in |
| Length Through Bore | 35.05 mm |
| Insert Style | Jaw Type |
| Overall Length | 88.39 mm |
| Keyway Size | 8 x 3.3 |
| Bore Dia. | 1.102 in - 28 mm |
| Coupling Size | L100 |
| Color | Metallic |
| Approximate Bore | 53.09 mm |
| Outside Dia. | 64.52 mm |
| Bore Dia. [Max] | 35.0000 mm |
| Set Screw Size | 5/16-18 |
| Material | Sintered Iron |
| Depth | 2.09 in |
| Lock Type | Setscrew |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Type | Finished Bore and Keyway |
| Inch/Metric | Metric |
| Torque | 417 in lb |
| Coupling Type | Jaw |
| RPM [Max] | 7000 rpm |
| Weight | 1.346 LB |
| EAN or UPC | 685144413314 |

