Skip to content Skip to navigation menu
L Series Reborable Jaw Coupling Hub

L100X32MM HUB10

L Series Reborable Jaw Coupling Hub
Item #102118791
  • L100 Coupling Size
  • 32 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 35.05 mm Length Through Bore
L Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L100 Coupling Size
  • 32 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 35.05 mm Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications

includes

  • One setscrew
Weight 1.276 LB
EAN or UPC 685144413321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison