- Coupling Size: L110
- Insert Style: Open Center
- Material: Bronze
- Bronze
applications
- Low speed applications requiring high torque capabilities
features
- Offers shaft positioning flexibility
- Rigid, porous, oil-impregnated metal insert
- Performance is not affected by water, oil, dirt or extreme temperatures
| Torque Rating | 2,268.0 in lb |
| Temperature Range [Min] | -40 °F |
| Color | Bronze |
| Torque | 256.0 N-m |
| Insert Style | Open Center |
| Outside Dia. | 3.3200 in |
| Coupling Type | Jaw |
| Material | Bronze |
| Hardness | N/A |
| Temperature Range [Max] | 450 °F |
| RPM [Max] | 5,000 rpm |
| Torque Rating [Max] | 2,268.0 ft lb |
| HP @ RPM | 23 hp @ 800 rpm |
| Coupling Size | L110 |
| No. of Legs | 6 |
| Weight | 0.68 LB |
| EAN or UPC | 685144117274 |

