Skip to content Skip to navigation menu
L Type Jaw Coupling Hub

L110HUB13T16/32

L Type Jaw Coupling Hub
Item #101086226
  • Size 110 L Type Coupling Hub
  • 13T16/32 Spline Bore
L Type Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 110 L Type Coupling Hub
  • 13T16/32 Spline Bore

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications
  • Sintered iron

includes

  • Centraloc spline locking feature
RPM 1800 rpm
Hub Dia. 3.32 in
No. of Teeth 13
Spline Size 13T 16/32 DP
Coupling Type Jaw
Coupling Size 110, L110
Outside Dia. 3.32 in
Spline Description 16/32
Color Metallic
Overall Length 4.22 in
Lock Type Setscrew
Length Through Bore 1.68 in
RPM [Max] 5000 rpm
Material Sintered Iron
Weight 2.95 LB
EAN or UPC 685144379108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison