- Size 110 L Type Coupling Hub
- 13T8/16 Spline Bore
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Sintered iron
includes
- Centraloc spline locking feature
| No. of Teeth | 13 |
| Lock Type | Setscrew |
| Spline Description | 8/16 |
| Color | Metallic |
| Coupling Size | 110, L110 |
| Coupling Type | Jaw |
| RPM [Max] | 5000 rpm |
| Spline Size | 13T 16/32 DP |
| Outside Dia. | 3.32 in |
| Hub Dia. | 3.32 in |
| Material | Sintered Iron |
| Length Through Bore | 1.68 in |
| Overall Length | 4.22 in |
| Weight | 2.4 LB |
| EAN or UPC | 685144379153 |

