Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L110X1 1/2HUB3/8

L Type Finished Bore Jaw Coupling Hub
Item #102156692
  • L110 Coupling Size
  • 1 1/2 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L110 Coupling Size
  • 1 1/2 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Insert Style Jaw Type
Bore Dia. 1.500 in - 1 1/2 in
Depth 2.56 in
Outside Dia. 3.32 in
Coupling Size L110
RPM [Max] 5000 rpm
Bore Dia. [Max] 1 5/8 in
Coupling Type Jaw
Overall Length 4.22 in
Approximate Bore 2.56 in
Material Sintered Iron
Lock Type Setscrew
Hub Dia. 3 5/16 in
Bore Dia. [Min] 5/8 in
Inch/Metric Inch
Keyway Size 3/8 x 3/16
Color Metallic
Set Screw Size 3/8-16
Bore Type Finished Bore and Keyway
Torque 792 in lb
Length Through Bore 1.68 in
Weight 2.565 LB
EAN or UPC 685144117472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison