Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L110X11/16HUB3/16

L Type Finished Bore Jaw Coupling Hub
Item #101086224
  • L110 Coupling Size
  • 11/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L110 Coupling Size
  • 11/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.68 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Bore Dia. 0.6875 in - 11/16 in
Insert Style Jaw Type
Coupling Type Jaw
Set Screw Size 3/8-16
Color Metallic
Torque 792 in lb
Inch/Metric Inch
Depth 2.56 in
Hub Dia. 3 5/16 in
Keyway Size 3/16 x 3/32
Bore Dia. [Min] 5/8 in
Lock Type Setscrew
Approximate Bore 2.56 in
Bore Type Finished Bore and Keyway
Length Through Bore 1.68 in
Material Sintered Iron
Outside Dia. 3.32 in
Overall Length 4.22 in
Coupling Size L110
RPM [Max] 5000 rpm
Bore Dia. [Max] 1 5/8 in
Weight 3.06 LB
EAN or UPC 685144117342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison