- L110 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 42.67 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Insert Style | Jaw Type |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. [Min] | 16.0000 mm |
| Inch/Metric | Metric |
| Outside Dia. | 84.33 mm |
| Color | Metallic |
| Hub Dia. | 3 5/16 in |
| Coupling Size | L110 |
| Bore Dia. | 1.260 in - 32 mm |
| Length Through Bore | 42.67 mm |
| Coupling Type | Jaw |
| Overall Length | 107.19 mm |
| Depth | 2.56 in |
| Set Screw Size | 3/8-16 |
| Approximate Bore | 65.02 mm |
| Keyway Size | 10 x 3.3 |
| Lock Type | Setscrew |
| RPM [Max] | 5000 rpm |
| Material | Sintered Iron |
| Torque | 792 in lb |
| Bore Dia. [Max] | 42.0000 mm |
| Weight | 2.67 LB |
| EAN or UPC | 685144413345 |

