- Coupling Size: L150
- Insert Style: Open Center
- Material: Bronze
- Bronze
applications
- Low speed applications requiring high torque capabilities
features
- Offers shaft positioning flexibility
- Rigid, porous, oil-impregnated metal insert
- Performance is not affected by water, oil, dirt or extreme temperatures
| RPM [Max] | 5,000 rpm |
| Torque Rating | 3,706.0 in lb |
| Outside Dia. | 3 3/4 in |
| Insert Style | Open Center |
| Temperature Range [Min] | -40 °F |
| Torque | 419.0 N-m |
| Color | Bronze |
| Hardness | N/A |
| Material | Bronze |
| Coupling Type | Jaw |
| Coupling Size | L150 |
| Temperature Range [Max] | 450 °F |
| No. of Legs | 6 |
| HP @ RPM | 35 hp @ 800 rpm |
| Torque Rating [Max] | 3,706.0 ft lb |
| Weight | 1.44 LB |
| EAN or UPC | 685144120045 |

