- Size 150 L Type Coupling Hub
- 11T16/32 Spline Bore
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Sintered iron
includes
- Centraloc spline locking feature
| Color | Metallic |
| Spline Description | 16/32 |
| Lock Type | Setscrew |
| Length Through Bore | 1.75 in |
| Coupling Type | Jaw |
| Material | Sintered Iron |
| Outside Dia. | 3.75 in |
| Coupling Size | L150, 150 |
| Overall Length | 4.5 in |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 3 3/4 in |
| No. of Teeth | 11 |
| Spline Size | 11T 16/32 DP |
| Weight | 4.15 LB |
| EAN or UPC | 685144379177 |

