- Insert for Size 150 Jaw Coupling
- Hytrel
- Open Center
applications
- Continuous load
- High torque and high temperature operations
features
- Offers shaft positioning flexibility
- Excellent resistance to oil and chemicals
| Coupling Size | L150 |
| Outside Dia. | 3 3/4 in |
| Temperature Range [Max] | 250 °F |
| Coupling Type | Jaw |
| Color | Ivory, Tan |
| Insert Style | Open Center |
| Material | Hytrel® |
| Temperature Range [Min] | -60 °F |
| Torque | 419.0 N-m |
| RPM [Max] | 5,000 rpm |
| Weight | 0.22 LB |
| EAN or UPC | 685144380982 |

