Skip to content Skip to navigation menu
Hytrel® Jaw Type Coupling Insert

L150HYT SOX

Hytrel® Jaw Type Coupling Insert
Item #102117237
  • Coupling Size: L150
  • Insert Style: Solid
  • Material: Hytrel®
  • Tan
Hytrel® Jaw Type Coupling Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Size: L150
  • Insert Style: Solid
  • Material: Hytrel®
  • Tan

applications

  • Continuous load
  • High torque and high temperature operations

features

  • Excellent resistance to oil and chemicals
Insert Style Solid
Torque 419.0 N-m
Temperature Range [Max] 250 °F
Coupling Type Jaw
Torque Rating 3,708.0 in lb
Temperature Range [Min] -60 °F
HP @ RPM 106 hp @ 800 rpm
No. of Legs 6
Coupling Size L150
Color Tan
Outside Dia. 3 3/4 in
Material Hytrel®
RPM [Max] 5,000 rpm
Torque Rating [Max] 3,708.0 ft lb
Weight 0.26 LB
EAN or UPC 685144119933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison