- Coupling Size: L190
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
features
- Highly flexible
- Oil-resistant
| Outside Dia. | 4 1/2 in |
| Temperature Range [Min] | -40 °F |
| Torque | 195.0 N-m |
| No. of Legs | 6 |
| Hardness | 80 Shore |
| Temperature Range [Max] | 212 °F |
| Torque Rating | 1,728.0 in lb |
| Torque Rating [Max] | 1,728.0 ft lb |
| Coupling Type | Jaw |
| Material | Nitrile Butadiene Rubber |
| Insert Style | Solid |
| Coupling Size | L190 |
| RPM [Max] | 5,000 rpm |
| HP @ RPM | 49 hp @ 800 rpm |
| Color | Black |
| Weight | 0.28 LB |
| EAN or UPC | 685144122742 |

