- Coupling Size: L190
- Insert Style: Open Center
- Material: Urethane
- Blue
features
- Offers shaft positioning flexibility
- Good resistance to oil and chemicals
- Greater torque capability than NBR
| Insert Style | Open Center |
| Torque Rating [Max] | 2,592.0 ft lb |
| Color | Blue |
| Temperature Range [Max] | 160 °F |
| Torque | 293.0 N-m |
| Hardness | 95 Shore |
| Coupling Type | Jaw |
| Temperature Range [Min] | -30 °F |
| HP @ RPM | 4.11 hp @ 800 rpm |
| No. of Legs | 6 |
| Torque Rating | 2,592.0 in lb |
| Material | Urethane |
| Outside Dia. | 4 1/2 in |
| RPM [Max] | 9,000 rpm |
| Coupling Size | L190 |
| Weight | 0.26 LB |
| EAN or UPC | 685144122803 |

