- L190 Coupling Size
- 1 1/4 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.94 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Color | Metallic |
| Depth | 2.94 in |
| Hub Dia. | 4 in |
| Bore Dia. [Min] | 3/4 in |
| Approximate Bore | 2.94 in |
| Torque | 1728 in lb |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Finished Bore and Keyway |
| Coupling Size | L190 |
| Length Through Bore | 1.94 in |
| Set Screw Size | 1/2-13 |
| Lock Type | Setscrew |
| Inch/Metric | Inch |
| Outside Dia. | 4.5 in |
| Overall Length | 4.86 in |
| Material | Sintered Iron |
| RPM [Max] | 5000 rpm |
| Insert Style | Jaw Type |
| Coupling Type | Jaw |
| Bore Dia. | 1.250 in - 1 1/4 in |
| Bore Dia. [Max] | 2 1/8 in |
| Weight | 6.98 LB |
| EAN or UPC | 685144122926 |

