Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L190X1 1/4HUB5/16

L Type Finished Bore Jaw Coupling Hub
Item #101086590
  • L190 Coupling Size
  • 1 1/4 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L190 Coupling Size
  • 1 1/4 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Overall Length 4.86 in
Torque 1728 in lb
Coupling Type Jaw
Bore Dia. [Min] 3/4 in
Insert Style Jaw Type
Length Through Bore 1.94 in
Depth 2.94 in
Material Sintered Iron
RPM [Max] 5000 rpm
Set Screw Size 1/2-13
Hub Dia. 4 in
Coupling Size L190
Bore Dia. [Max] 2 1/8 in
Outside Dia. 4.5 in
Lock Type Setscrew
Keyway Size 5/16 x 5/32
Bore Type Finished Bore and Keyway
Color Metallic
Approximate Bore 2.94 in
Bore Dia. 1.250 in - 1 1/4 in
Inch/Metric Inch
Weight 7.034 LB
EAN or UPC 685144372642
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison