Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L190X1 1/8HUB1/4

L Type Finished Bore Jaw Coupling Hub
Item #101086592
  • L190 Coupling Size
  • 1 1/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L190 Coupling Size
  • 1 1/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Length Through Bore 1.94 in
Bore Dia. [Min] 3/4 in
Insert Style Jaw Type
Bore Type Finished Bore and Keyway
Torque 1728 in lb
RPM [Max] 5000 rpm
Color Metallic
Coupling Size L190
Lock Type Setscrew
Outside Dia. 4.5 in
Set Screw Size 1/2-13
Hub Dia. 4 in
Inch/Metric Inch
Bore Dia. 1.125 in - 1 1/8 in
Coupling Type Jaw
Depth 2.94 in
Overall Length 4.86 in
Material Sintered Iron
Keyway Size 1/4 x 1/8
Bore Dia. [Max] 2 1/8 in
Approximate Bore 2.94 in
Weight 7.09 LB
EAN or UPC 685144122902
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison