Skip to content Skip to navigation menu
L Type Finished Bore Jaw Coupling Hub

L190X2HUB1/2

L Type Finished Bore Jaw Coupling Hub
Item #102083867
  • L190 Coupling Size
  • 2 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore
L Type Finished Bore Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L190 Coupling Size
  • 2 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.94 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Lovejoy industry standard hub design
  • Hubs available in sintered iron, aluminum, and stainless steel
  • Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
  • Accommodates bore sizes up to 2 1/8"

includes

  • One setscrew
Overall Length 4.86 in
Keyway Size 1/2 x 1/4
Insert Style Jaw Type
Outside Dia. 4.5 in
Lock Type Setscrew
Inch/Metric Inch
Bore Dia. [Min] 3/4 in
Bore Dia. [Max] 2 1/8 in
Coupling Size L190
Coupling Type Jaw
Torque 1728 in lb
Bore Dia. 2.000 in - 2 in
Material Sintered Iron
RPM [Max] 5000 rpm
Hub Dia. 4 in
Set Screw Size 1/2-13
Bore Type Finished Bore and Keyway
Depth 2.94 in
Length Through Bore 1.94 in
Approximate Bore 2.94 in
Color Metallic
Weight 5.99 LB
EAN or UPC 685144123039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison