Skip to content Skip to navigation menu
Urethane Jaw Type Coupling Insert

L225-SPIDER OCT-URE-1.8

Urethane Jaw Type Coupling Insert
Item #101086315
  • Coupling Size: L225
  • Insert Style: Open Center
  • Material: Urethane
  • Blue
Urethane Jaw Type Coupling Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Size: L225
  • Insert Style: Open Center
  • Material: Urethane
  • Blue

features

  • Highly flexible
  • Oil-resistant
Torque 397.0 N-m
Temperature Range [Min] -30 °F
Hardness 95 Shore
Material Urethane
Temperature Range [Max] 160 °F
Outside Dia. 4.9800 in
Insert Style Open Center
Coupling Size L225
Coupling Type Jaw
Color Blue
RPM [Max] 4,200 rpm
Weight 0.3 LB
EAN or UPC 685144124173
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison