Skip to content Skip to navigation menu
L Series Reborable Jaw Coupling Hub

L225HUB STL SOLID

L Series Reborable Jaw Coupling Hub
Item #103714779
  • L225 Coupling Size
  • Jaw Coupling Type
  • Steel Material
  • 2.18 in Length Through Bore
L Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L225 Coupling Size
  • Jaw Coupling Type
  • Steel Material
  • 2.18 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications
Weight 11.37 LB
EAN or UPC 685144761729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison