- Size 225 L Type Coupling Hub
- 14T12/24 Spline Bore
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Cast iron
includes
- Centraloc spline locking feature
| Coupling Size | L225, 225 |
| Lock Type | Setscrew |
| Length Through Bore | 2.18 in |
| Spline Size | 14T 12/24 DP |
| Coupling Type | Jaw |
| Color | Metallic |
| RPM [Max] | 4200 rpm |
| Spline Description | 12/24 |
| Hub Dia. | 4 1/4 in |
| Overall Length | 5.34 in |
| Material | Cast Iron |
| Outside Dia. | 4.25 in |
| No. of Teeth | 14 |
| Weight | 10.51 LB |
| EAN or UPC | 685144379375 |

