- Coupling Size: L225
- Insert Style: Solid
- Material: Hytrel®
- Tan
applications
- Continuous load
- High torque and high temperature operations
features
- Excellent resistance to oil and chemicals
| Coupling Type | Jaw |
| Torque | 704.0 N-m |
| RPM [Max] | 4,200 rpm |
| Temperature Range [Min] | -60 °F |
| Coupling Size | L225 |
| Insert Style | Solid |
| Material | Hytrel® |
| Outside Dia. | 4.9800 in |
| Temperature Range [Max] | 250 °F |
| Color | Tan |
| Torque Rating [Max] | 6,228.0 in lb |
| Weight | 0.38 LB |
| EAN or UPC | 685144124012 |

