- Size 225 L Type Coupling Hub
- 3/4 in Bore
- 3/16 X 3/32 Keyway
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| RPM | 1800 rpm |
| Hub Dia. | 4 1/4 in |
| Inch/Metric | Inch |
| Coupling Type | Jaw |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. | 0.750 in - 3/4 in |
| RPM [Max] | 4200 rpm |
| Color | Metallic |
| Torque | 2340 in lb |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 4.25 in |
| Length Through Bore | 2.18 in |
| Material | Cast Iron |
| Lock Type | Setscrew |
| Overall Length | 5.34 in |
| Insert Style | Jaw Type |
| Coupling Size | L225 |
| Weight | 9.353 LB |
| EAN or UPC | 685144358820 |

