- Size 225 L Type Coupling Hub
- 65 mm Bore
- 18 mm X 4.4 mm Keyway
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Cast iron
includes
- One setscrew
| Torque | 264.38 N-m |
| Bore Dia. | 2.559 in - 65 mm |
| Coupling Type | Jaw |
| Material | Cast Iron |
| Hub Dia. | 4 1/4 in |
| Color | Metallic |
| Coupling Size | L225, 225 |
| Lock Type | Setscrew |
| Length Through Bore | 2.18 in |
| Keyway Size | 18 x 4.4 |
| RPM [Max] | 4200 rpm |
| Outside Dia. | 107.95 mm |
| Overall Length | 135.64 mm |
| Weight | 7.083 LB |
| EAN or UPC | 685144565440 |

