- Coupling Size: L276
- Insert Style: Open Center
- Material: Bronze
- Bronze
applications
- Low speed applications requiring high torque capabilities
features
- Rigid, porous, oil-impregnated metal insert
- Performance is not affected by water, oil, dirt or extreme temperatures
| Material | Bronze |
| RPM [Max] | 1800 rpm |
| Torque | 1412 N-m |
| Coupling Type | Jaw |
| Hardness | N/A |
| Color | Bronze |
| Temperature Range [Min] | -40 °F |
| Insert Style | Open Center |
| Temperature Range [Max] | 450 °F |
| Coupling Size | L276 |
| Weight | 3.25 LB |
| EAN or UPC | 685144257673 |

