- Coupling Size: L276
- Insert Style: Open Center
- Material: Nitrile Butadiene Rubber
- Black
features
- Offers shaft positioning flexibility
- Highly flexible
- Oil-resistant
| No. of Legs | 6 |
| Hardness | 80 Shore |
| RPM [Max] | 1800 rpm |
| Torque Rating [Max] | 4716 in lb |
| HP @ RPM | 135 hp @ 1800 rpm |
| Temperature Range [Min] | -40 °F |
| Insert Style | Open Center |
| Material | Nitrile Butadiene Rubber |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Torque | 533 N-m |
| Coupling Type | Jaw |
| Outside Dia. | 6.19 in |
| Coupling Size | L276 |
| Torque Rating | 4716 in lb |
| Weight | 0.75 LB |
| EAN or UPC | 685144126122 |

