- 10.75 in Outside Diameter
- 1.375 in Bore Diameter
- Two Side Moveable
description
- Drive must be shut down to change speeds.
applications
- Textile spinning frames
- Heating and air conditioning equipment
- Pumps
features
- Eliminates the need for internal drive keys
- Two cast iron flanges are moveable allowing perfect belt alignment
| Pitch Diameter [Max] | 10.35 in |
| Driven Series | N/A |
| Style | Variable Pitch |
| Belt Match | 1 |
| Outside Dia. | 10.75 in |
| Side Moveable | Two |
| Finished Bore | 1 3/8 in |
| Torque Rating | 1080 in lb |
| Drive Type | Adjusta-Sheave |
| Pitch Dia. | 10.350 in |
| Belt Size | 4430V |
| Origin | Adjustable Center Spring Loaded |
| Overall Length | 7.37 in |
| Keyway | 5/16 x 5/3 |
| Driver Style | N/A |
| Total Travel | 1.39 in |
| Pitch Diameter [Min] | 4.84 in |
| Maximum Ratio | 2.1:1 |
| Keyway Size | 5/16 x 5/32 |
| HP @ 1,750 rpm | 30 |
| Pitch Diameter | 4.84 in |
| Material | Cast Iron |
| Weight | 31.0 LB |
| EAN or UPC | 685144271686 |

