- 12.5 in Outside Diameter
- 1.625 in Bore Diameter
- Two Side Moveable
description
- Drive must be shut down to change speeds.
applications
- Textile spinning frames
- Heating and air conditioning equipment
- Pumps
features
- Eliminates the need for internal drive keys
- Two cast iron flanges are moveable allowing perfect belt alignment
| Finished Bore | 1 5/8 in |
| Drive Type | Adjusta-Sheave |
| Overall Length | 7.37 in |
| Keyway | 3/8 x 3/16 |
| Outside Dia. | 12.5 in |
| Keyway Size | 3/8 x 3/16 |
| Belt Match | 1 |
| Material | Cast Iron |
| Torque Rating | 1080 in lb |
| Pitch Diameter [Min] | 4.84 in |
| Side Moveable | Two |
| Driven Series | N/A |
| Pitch Diameter [Max] | 12.1 in |
| Total Travel | 1.44 in |
| Driver Style | N/A |
| Pitch Diameter | 4.84 in |
| Maximum Ratio | 2.5:1 |
| Pitch Dia. | 12.100 in |
| HP @ 1,750 rpm | 30 |
| Belt Size | 4430V |
| Style | Variable Pitch |
| Origin | Adjustable Center Spring Loaded |
| Weight | 42.0 LB |
| EAN or UPC | 685144271723 |

