- Collar for Size LC090 Type LC Jaw Coupling
- Stamped Steel
| Inside Dia. | 64.52 mm |
| Material | 1018 Steel, Stamped Steel |
| Coupling Size | LC090 |
| Outside Dia. | 2.54 in |
| Weight | 0.1 LB |
| EAN or UPC | 685144483409 |
| Inside Dia. | 64.52 mm |
| Material | 1018 Steel, Stamped Steel |
| Coupling Size | LC090 |
| Outside Dia. | 2.54 in |
| Weight | 0.1 LB |
| EAN or UPC | 685144483409 |