- Collar for Size LC100 Type LC Jaw Coupling
- Stamped Steel
| Coupling Size | LC100 |
| Inside Dia. | 64.52 mm |
| Outside Dia. | 3.11 in |
| Material | 1018 Steel, Stamped Steel |
| Weight | 0.18 LB |
| EAN or UPC | 685144452580 |
| Coupling Size | LC100 |
| Inside Dia. | 64.52 mm |
| Outside Dia. | 3.11 in |
| Material | 1018 Steel, Stamped Steel |
| Weight | 0.18 LB |
| EAN or UPC | 685144452580 |