- Collar for Size LC110 Type LC Jaw Coupling
- Stamped Steel
| Outside Dia. | 3.81 in |
| Inside Dia. | 78.99 mm |
| Material | 1018 Steel, Stamped Steel |
| Coupling Size | LC110 |
| Weight | 0.2 LB |
| EAN or UPC | 685144479327 |
| Outside Dia. | 3.81 in |
| Inside Dia. | 78.99 mm |
| Material | 1018 Steel, Stamped Steel |
| Coupling Size | LC110 |
| Weight | 0.2 LB |
| EAN or UPC | 685144479327 |