- Collar for Size LC150 Type LC Jaw Coupling
- Stamped Steel
| Coupling Size | LC150 |
| Outside Dia. | 4.41 in |
| Inside Dia. | 95.25 mm |
| Material | 1018 Steel, Stamped Steel |
| Weight | 0.2 LB |
| EAN or UPC | 685144479334 |
| Coupling Size | LC150 |
| Outside Dia. | 4.41 in |
| Inside Dia. | 95.25 mm |
| Material | 1018 Steel, Stamped Steel |
| Weight | 0.2 LB |
| EAN or UPC | 685144479334 |