- Collar for Size LC190 Type LC Jaw Coupling
- Stamped Steel
| Outside Dia. | 5.01 in |
| Coupling Size | LC190 |
| Material | 1018 Steel, Stamped Steel |
| Inside Dia. | 127.25 mm |
| Weight | 0.2 LB |
| EAN or UPC | 685144479341 |
| Outside Dia. | 5.01 in |
| Coupling Size | LC190 |
| Material | 1018 Steel, Stamped Steel |
| Inside Dia. | 127.25 mm |
| Weight | 0.2 LB |
| EAN or UPC | 685144479341 |