- Collar for Size LC225 Type LC Jaw Coupling
- Stamped Steel
| Coupling Size | LC225 |
| Material | 1018 Steel, Stamped Steel |
| Inside Dia. | 142.49 mm |
| Outside Dia. | 5.61 in |
| Weight | 0.3 LB |
| EAN or UPC | 685144479358 |
| Coupling Size | LC225 |
| Material | 1018 Steel, Stamped Steel |
| Inside Dia. | 142.49 mm |
| Outside Dia. | 5.61 in |
| Weight | 0.3 LB |
| EAN or UPC | 685144479358 |