- LF12 Coupling Size
- Cylindrical Hub Type
- 1/2 in Bore Diameter
- 1.38 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Input Bore Range | 1/2" to 1 3/8" |
| Torque | 1240 in lb |
| Allowable Continuous Vibratory Torque | 440 in lb |
| Set Screw Size | M11 |
| Static Axial Stiffness | 1430 lb/in |
| Hub Type | Cylindrical |
| Coupling Type | Torsional |
| Static Radial Stiffness | 5710 lb/in |
| Bore Type | Rough Stock Bore |
| Hardness | 60 Shore A |
| Wind-Up Angle @ Nominal Torque | 3 ° |
| RPM [Max] | 6500 rpm |
| Temperature Range [Max] | 194 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 8900 |
| Color | Metallic |
| Outside Dia. | 2.36 in |
| Hub Dia. | 2.36 in |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Max] | 1.3800 in |
| Length Through Bore | 1.65 in |
| Wind-Up Angle @ Maximum Torque | 7.5 ° |
| Parallel Misalignment [Max] | 0.08 in |
| Static Angular Stiffness (Inch Pounds/Deg) | 80 |
| Torque [Max] | 3190 in lb |
| Coupling Size | LF12 |
| Angular Misalignment [Max] | 2 degrees |
| Bore Dia. [Min] | 1/2 in |
| Weight | 1.87 LB |
| EAN or UPC | 685144452016 |

