- Size LF140 Coupling Element
- Hytrel w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
- Unique air flow design assists in keeping components cool during operation
| Material | Hytrel® |
| RPM [Max] | 3600 rpm |
| Bolt Holes | 8 |
| Coupling Size | LF140 |
| Color | Tan |
| Size of Bolts | M20 |
| Temperature Range [Max] | 250 °F |
| Torque Rating [Max] | 35400 in lb |
| Inside Dia. | 4.92 in |
| Temperature Range [Min] | -60 °F |
| Outside Dia. | 10.63 in |
| Weight | 13.44 LB |

