- Size LF140 Coupling Element
- Natural Rubber w/ Hardware
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Material | Natural Rubber |
| Temperature Range [Max] | 194 °F |
| Temperature Range [Min] | -40 °F |
| Coupling Size | LF140 |
| Size of Bolts | M20 |
| Inside Dia. | 4.92 in |
| Bolt Holes | 8 |
| Color | Black |
| Outside Dia. | 10.63 in |
| Torque Rating [Max] | 43400 in lb |
| RPM [Max] | 3600 rpm |
| Weight | 3.77 LB |
| EAN or UPC | 685144388650 |

