- LF140 Coupling Size
- Cylindrical Hub Type
- 1.18 in Bore Diameter
- 3.35 in Maximum Bore Diameter
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Set Screw Size | M20 |
| Type | Torsional |
| Color | Metallic |
| Bore Type | Rough Stock Bore |
| Bore Dia. [Max] | 3.35 in, 85 mm |
| Torque | 15000 in lb |
| Bore Dia. [Min] | 1.19 in, 30 mm |
| Size | LF140 |
| Angular Misalignment [Max] | 2 Degree |
| Wind-Up Angle @ Nominal Torque | 3 Degree |
| Torque [Max] | 43400 in lb |
| Parallel Misalignment [Max] | 0.08 in, 2 mm |
| Wind-Up Angle @ Maximum Torque | 7.50 Degree |
| Weight | 17.0 LB |
| EAN or UPC | 685144245144 |

