- LF140 Coupling Size
- Complete Coupling Hub Type
| Temperature | -40 to 194 °F |
| Outside Diameter | 10.24 in, 260.1 mm |
| Temperature Range [Min] | -40 °F |
| Wind-Up Angle @ Maximum Torque | 7.5 ° |
| RPM [Max] | 3600 rpm |
| Static Angular Stiffness | 336 in lb/deg |
| Static Angular Stiffness (Inch Pounds/Deg) | 336 |
| Hub Dia. | 4.92 in |
| Angular Misalignment [Max] | 2 degrees |
| Torque [Max] | 43400 in lb |
| Torque | 15000 in lb |
| Static Radial Stiffness | 13100 lb/in |
| Connection Type A x B | Rough Stock Bore x Rough Stock Bore |
| Torsional Stiffness | 354000 in lb/rad |
| Bore Dia. [Min] | 1.1900 in |
| Allowable Continuous Vibratory Torque | 6200 in lb |
| Overall Length | 6.61 in |
| Temperature Range [Max] | 194 °F |
| Size | LF140 |
| Thread | 4 at 90 Degree |
| Type | Complete Coupling |
| Bore Depth | 3.15 in, 80 mm |
| Coupling Type | Complete Coupling |
| Speed | 3600 rpm |
| Weight | 59.40 lb |
| Length Through Bore | 3.15 in |
| Parallel Misalignment [Max] | 0.08 in |
| Wind-Up Angle @ Nominal Torque | 3 ° |
| Coupling Size | LF140 |
| Bore Type | Rough Stock Bore |
| Hardness | 60 Shore A |
| Material | High Temperature Rubber (HTR) |
| Flange Diameter | 6.3 in |
| Set Screw Size | M20 |
| Outside Dia. | 10.24 in |
| Hub Type | Complete Coupling |
| Color | Metallic |
| Static Axial Stiffness | 3700 lb/in |
| Weight | 59.4 LB |
| EAN or UPC | 685144441904 |

