- LF140 Coupling Size
features
- No lubrication required
- Maintenance-free
- Oil, heat, and corrosion resistant
| Style | Socket Head Cap Screw |
| Type | Set of Bolts |
| Bore Type | Hardware |
| Coupling Size | LF140 |
| No. of Bolts | 8 |
| Weight | 3.60 lb |
| Grade | 12.9 |
| Weight | 3.6 LB |
| EAN or UPC | 685144500397 |

