- Coupling Element
- LF16 Coupling Size
- High Temperature Rubber (HTR) Material
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Parallel Misalignment [Max] | 0.08 in |
| Wind-Up Angle @ Nominal Torque | 5 ° |
| Material | High Temperature Rubber (HTR) |
| Set Screw Size | M12 |
| Allowable Continuous Vibratory Torque | 710 in lb |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Moment of Inertia | 14.53 |
| Static Axial Stiffness | 570 lb/in |
| Bore Dia. [Min] | 0.6300 in |
| Insert Style | Element w/ Hardware |
| Torque | 1770 in lb |
| Size of Bolts | M12 |
| Bolt Holes | 6 |
| Static Radial Stiffness | 2860 lb/in |
| Length to Centerline | 2.63 in |
| Wind-Up Angle @ Maximum Torque | 14 ° |
| Bore Dia. [Max] | 1.6300 in |
| RPM [Max] | 6000 rpm |
| Coupling Size | LF16 |
| Coupling Type | Torsional |
| Hardness | 60 Shore A |
| Static Angular Stiffness (Inch Pounds/Deg) | 44 |
| Angular Misalignment [Max] | 3 degrees |
| Temperature Range [Max] | 194 °F |
| Inside Dia. | 2.76 in |
| Torque Rating [Max] | 4960 in lb |
| Outside Dia. | 2.756 in |
| Torsional Stiffness (Inch Pounds/Radian) | 100 |
| Weight | 0.65 LB |
| EAN or UPC | 685144388285 |

